PHP 64-14M-85TB
Description
PHP 64-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-85TB
BDI # 1289752
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
PHP 64-14M-115TB
Description
PHP 64-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-115TB
BDI # 1289777
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed