PHP 4SPA1000TB
Description
PHP 4SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA1000TB
BDI # 1282168
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.587
Outside Diameter - Millimeter:
1005.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4040
Number of Grooves:
4
PHP 3SPB1000TB
Description
PHP 3SPB1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPB1000TB
BDI # 1282417
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.646
Outside Diameter - Millimeter:
1007
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
3
PHP 5SPB800TB
Description
PHP 5SPB800TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPB800TB
BDI # 1282406
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.772
Outside Diameter - Millimeter:
807
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
5
PHP 192-14M-85TB
Description
PHP 192-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-85TB
BDI # 1289759
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 4SPB900TB
Description
PHP 4SPB900TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPB900TB
BDI # 1282412
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.709
Outside Diameter - Millimeter:
907
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
4