PHP 10SPC315TB
Description
PHP 10SPC315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPC315TB
BDI # 1282486
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.78
Outside Diameter - Millimeter:
324.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPC300TB
Description
PHP 10SPC300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPC300TB
BDI # 1282480
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.189
Outside Diameter - Millimeter:
309.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPB450TB
Description
PHP 10SPB450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPB450TB
BDI # 1282358
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
PHP 10-5V2120TB
Description
PHP 10-5V2120TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-5V2120TB
BDI # 1283061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
PHP 10-5V1500TB
Description
PHP 10-5V1500TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-5V1500TB
BDI # 1283059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10