PHP 21XH300RSB
Description
PHP 21XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21XH300RSB
BDI # 1289492
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
148.56
Mounting Method:
Rough Bore
PHP 21L050RSB
Description
PHP 21L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21L050RSB
BDI # 1288942
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
PHP 21L075RSB
Description
PHP 21L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21L075RSB
BDI # 1289007
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
PHP 21-8M-20RSB
Description
PHP 21-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-8M-20RSB
BDI # 1289905
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Rough Bore
PHP 21L100RSB
Description
PHP 21L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21L100RSB
BDI # 1289073
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore