PHP 24-3M-15RSB
Description
PHP 24-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24-3M-15RSB
BDI # 1289835
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore
PHP 24-5M-09RSB
Description
PHP 24-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24-5M-09RSB
BDI # 1289854
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
PHP 24-8M-50RSB
Description
PHP 24-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24-8M-50RSB
BDI # 1289980
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
PHP 24-3M-09RSB
Description
PHP 24-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24-3M-09RSB
BDI # 1289815
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore
PHP 24H150RSB
Description
PHP 24H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 24H150RSB
BDI # 1289276
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.03
Mounting Method:
Rough Bore