Page 1 of 7

Next

Compare
PHP 47-T10-30RSB

COMPARE

PHP 47-T10-30RSB

Description
PHP 47-T10-30RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 47-T10-30RSB

BDI # 1292387

Features

Pitch Diameter - Inch: 3.759
Flange Outside Diameter - Millimeter: 99
Inch - Metric: Metric
Outside Diameter - Inch: 3.687
Face Width - Millimeter: 37

Face Width - Inch: 1.457
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 95.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 30H300RSB

COMPARE

PHP 30H300RSB

Description
PHP 30H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 30H300RSB

BDI # 1289411

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 121.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 30-14M-85RSB

COMPARE

PHP 30-14M-85RSB

Description
PHP 30-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 30-14M-85RSB

BDI # 1290087

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 138
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 102

Face Width - Inch: 4.016
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 133.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 30H150RSB

COMPARE

PHP 30H150RSB

Description
PHP 30H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 30H150RSB

BDI # 1289282

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 121.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 66-T10-30RSB

COMPARE

PHP 66-T10-30RSB

Description
PHP 66-T10-30RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 66-T10-30RSB

BDI # 1292398

Features

Pitch Diameter - Inch: 3.759
Flange Outside Diameter - Millimeter: 99
Inch - Metric: Metric
Outside Diameter - Inch: 3.687
Face Width - Millimeter: 56

Face Width - Inch: 2.205
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 95.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY