PHP 33-8M-50RSB
Description
PHP 33-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 33-8M-50RSB
BDI # 1289989
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore
PHP 33H300RSB
Description
PHP 33H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 33H300RSB
BDI # 1422227
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.4
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.939
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.909
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
100.05
Mounting Method:
Rough Bore
PHP 33-8M-20RSB
Description
PHP 33-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 33-8M-20RSB
BDI # 1289917
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore
PHP 33L100RSB
Description
PHP 33L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 33L100RSB
BDI # 1289085
Features
Pitch Diameter - Inch:
3.939
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.909
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
100.05
Mounting Method:
Rough Bore