PHP 22XH200TB
Description
PHP 22XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22XH200TB
BDI # 1289477
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed
PHP 22-8M-30TB
Description
PHP 22-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 22-8M-30TB
BDI # 1289592
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
PHP 22H200TB
Description
PHP 22H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22H200TB
BDI # 1289377
Features
Pitch Diameter - Inch:
3.502
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.448
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
88.94
Mounting Method:
Bushed
PHP 22L050TB
Description
PHP 22L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22L050TB
BDI # 1288978
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
72
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
PHP 22H100TB
Description
PHP 22H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22H100TB
BDI # 1289249
Features
Pitch Diameter - Inch:
3.5
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Inch
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
88.9
Mounting Method:
Bushed