Page 1 of 4

Next

Compare
PHP 14H150RSB

COMPARE

PHP 14H150RSB

Description
PHP 14H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 14H150RSB

BDI # 1289267

Features

Pitch Diameter - Inch: 2.228
Flange Outside Diameter - Millimeter: 63
Inch - Metric: Inch
Outside Diameter - Inch: 2.174
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 56.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 36-T5-14RSB

COMPARE

PHP 36-T5-14RSB

Description
PHP 36-T5-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-T5-14RSB

BDI # 24760406

Features

Pitch Diameter - Inch: 0.878
Flange Outside Diameter - Millimeter: 26
Inch - Metric: Metric
Outside Diameter - Inch: 0.844
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 22.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 14-5M-15RSB

COMPARE

PHP 14-5M-15RSB

Description
PHP 14-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 14-5M-15RSB

BDI # 1289866

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 22.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 14-5M-25RSB

COMPARE

PHP 14-5M-25RSB

Description
PHP 14-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 14-5M-25RSB

BDI # 1289885

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 30.5

Face Width - Inch: 1.201
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 22.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 14H100RSB

COMPARE

PHP 14H100RSB

Description
PHP 14H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 14H100RSB

BDI # 1289200

Features

Pitch Diameter - Inch: 2.228
Flange Outside Diameter - Millimeter: 63
Inch - Metric: Inch
Outside Diameter - Inch: 2.174
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 56.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY