Page 1 of 127

Next

Compare
PHP 40-T10-20RSB

COMPARE

PHP 40-T10-20RSB

Description
PHP 40-T10-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-20RSB

BDI # 1292375

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 66
Inch - Metric: Metric
Outside Diameter - Inch: 2.433
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 63.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-25RSB

COMPARE

PHP 40-T10-25RSB

Description
PHP 40-T10-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-25RSB

BDI # 1292376

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 83
Inch - Metric: Metric
Outside Diameter - Inch: 3.061
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 79.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-18RSB

COMPARE

PHP 40-T10-18RSB

Description
PHP 40-T10-18RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-18RSB

BDI # 1292372

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.183
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 57.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 35-8M-20RSB

COMPARE

PHP 35-8M-20RSB

Description
PHP 35-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 35-8M-20RSB

BDI # 1289919

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 95
Inch - Metric: Metric
Outside Diameter - Inch: 3.455
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 89.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 36-8M-20RSB

COMPARE

PHP 36-8M-20RSB

Description
PHP 36-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-8M-20RSB

BDI # 1289920

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 91.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY