PHP 4SPA560TB
Description
PHP 4SPA560TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA560TB
BDI # 1282144
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.264
Outside Diameter - Millimeter:
565.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
4
PHP 4-B250-E
Description
PHP 4-B250-E TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4-B250-E
BDI # 1283943
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4
PHP 4SPA530TB
Description
PHP 4SPA530TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA530TB
BDI # 1282138
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.083
Outside Diameter - Millimeter:
535.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
4
PHP 4SPB630TB
Description
PHP 4SPB630TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPB630TB
BDI # 1282391
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.079
Outside Diameter - Millimeter:
637
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
4
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
4