PHP 6SPC1000TB
Description
PHP 6SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 6SPC1000TB
BDI # 1282575
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
PHP 6-C300TB
Description
PHP 6-C300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-C300TB
BDI # 1283398
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
6
PHP 6SPA1000TB
Description
PHP 6SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA1000TB
BDI # 1282170
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.587
Outside Diameter - Millimeter:
1005.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4545
Number of Grooves:
6
PHP 6SPB800TB
Description
PHP 6SPB800TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPB800TB
BDI # 1282408
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.772
Outside Diameter - Millimeter:
807
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
PHP 6-5V3150-J
Description
PHP 6-5V3150-J TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-5V3150-J
BDI # 1283695
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6