PHP 6-8V2480-M
Description
PHP 6-8V2480-M PULLEY ; NON-RETURNABLE
Part # PHP 6-8V2480-M
BDI # 1283784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
PHP 6-C300TB
Description
PHP 6-C300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-C300TB
BDI # 1283398
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
6
PHP 6-3V2500TB
Description
PHP 6-3V2500TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-3V2500TB
BDI # 1282909
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
6
PHP 6SPB710TB
Description
PHP 6SPB710TB V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPB710TB
BDI # 1282400
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.228
Outside Diameter - Millimeter:
717
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.331
Outside Diameter - Millimeter:
719.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6