PHP 11L075RSB
Description
PHP 11L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 11L075RSB
BDI # 1288997
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
PHP 11L100RSB
Description
PHP 11L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 11L100RSB
BDI # 1289063
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
PHP 11L050RSB
Description
PHP 11L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 11L050RSB
BDI # 1288932
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
PHP 11XL037RSB
Description
PHP 11XL037RSB PULLEY ; NON-RETURNABLE
Part # PHP 11XL037RSB
BDI # 1288901
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.79
Mounting Method:
Rough Bore