PHP 13L075RSB
Description
PHP 13L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 13L075RSB
BDI # 1288999
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.41
Mounting Method:
Rough Bore
PHP 13XL037RSB
Description
PHP 13XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 13XL037RSB
BDI # 1288903
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
21.02
Mounting Method:
Rough Bore
PHP 21-T5-13RSB
Description
PHP 21-T5-13RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-13RSB
BDI # 1290146
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.781
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.69
Mounting Method:
Rough Bore
PHP 13L050RSB
Description
PHP 13L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 13L050RSB
BDI # 1288934
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.41
Mounting Method:
Rough Bore
PHP 27-T5-13RSB
Description
PHP 27-T5-13RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-T5-13RSB
BDI # 24760891
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.781
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.69
Mounting Method:
Rough Bore