Page 1 of 9

Next

Compare
PHP 32-3M-09RSB

COMPARE

PHP 32-3M-09RSB

Description
PHP 32-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-3M-09RSB

BDI # 1289819

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-8M-85RSB

COMPARE

PHP 32-8M-85RSB

Description
PHP 32-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-8M-85RSB

BDI # 1290022

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 95

Face Width - Inch: 3.74
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 81.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-8M-30RSB

COMPARE

PHP 32-8M-30RSB

Description
PHP 32-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-8M-30RSB

BDI # 1289952

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 81.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-14M-55TB

COMPARE

PHP 32-14M-55TB

Description
PHP 32-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32-14M-55TB

BDI # 1289711

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 156
Inch - Metric: Metric
Outside Diameter - Inch: 5.507
Face Width - Millimeter: 70

Face Width - Inch: 2.756
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 142.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 32H100TB

COMPARE

PHP 32H100TB

Description
PHP 32H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 32H100TB

BDI # 1289257

Features

Pitch Diameter - Inch: 5.094
Flange Outside Diameter - Millimeter: 135
Inch - Metric: Inch
Outside Diameter - Inch: 5.041
Face Width - Millimeter: 32

Face Width - Inch: 1.26
Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 129.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY