PHP 48XH400TB
Description
PHP 48XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48XH400TB
BDI # 1289554
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
PHP 48-14M-85TB
Description
PHP 48-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-85TB
BDI # 1289748
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
PHP 48-14M-170RSB
Description
PHP 48-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-14M-170RSB
BDI # 1290134
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
PHP 48-14M-40TB
Description
PHP 48-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-40TB
BDI # 1289695
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
PHP 48-14M-40RSB
Description
PHP 48-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-40RSB
BDI # 1290055
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore