PHP 58-8M-85TB

COMPARE

PHP 58-8M-85TB

Description
PHP 58-8M-85TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 58-8M-85TB

BDI # 1289673

Features

Pitch Diameter - Inch: 5.815
Flange Outside Diameter - Millimeter: 158
Inch - Metric: Metric
Outside Diameter - Inch: 5.761
Face Width - Millimeter: 95

Face Width - Inch: 3.74
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 147.7
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 58-8M-30TB

COMPARE

PHP 58-8M-30TB

Description
PHP 58-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 58-8M-30TB

BDI # 1289615

Features

Pitch Diameter - Inch: 5.815
Flange Outside Diameter - Millimeter: 156
Inch - Metric: Metric
Outside Diameter - Inch: 5.761
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 147.7
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 58-8M-50TB

COMPARE

PHP 58-8M-50TB

Description
PHP 58-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 58-8M-50TB

BDI # 1289645

Features

Pitch Diameter - Inch: 5.815
Flange Outside Diameter - Millimeter: 156
Inch - Metric: Metric
Outside Diameter - Inch: 5.761
Face Width - Millimeter: 60

Face Width - Inch: 2.362
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 147.7
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY