PHP 60XH300RSB
Description
PHP 60XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH300RSB
BDI # 1289506
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 60XH200TB
Description
PHP 60XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH200TB
BDI # 1289488
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
PHP 60XH400TB
Description
PHP 60XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH400TB
BDI # 1289555
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
PHP 60XH400RSB
Description
PHP 60XH400RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH400RSB
BDI # 1289539
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
101.6
PHP 60XH200RSB
Description
PHP 60XH200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH200RSB
BDI # 1289472
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8