PHP 3-C120TB
Description
PHP 3-C120TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-C120TB
BDI # 1283335
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3020
Number of Grooves:
3
PHP 1-B110-SDS
Description
PHP 1-B110-SDS V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-B110-SDS
BDI # 1283840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
PHP 1-C110-SF
Description
PHP 1-C110-SF V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-C110-SF
BDI # 1284254
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
PHP 1-C120-SF
Description
PHP 1-C120-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-C120-SF
BDI # 1284255
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
PHP 1-B110TB
Description
PHP 1-B110TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-B110TB
BDI # 1283148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
1