PHP 6-8V4000TB
Description
PHP 6-8V4000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-8V4000TB
BDI # 1283104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
PHP 8-8V4000-N
Description
PHP 8-8V4000-N TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8-8V4000-N
BDI # 1283803
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
PHP 6SPC1000TB
Description
PHP 6SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 6SPC1000TB
BDI # 1282575
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
PHP 4SPC1000TB
Description
PHP 4SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 4SPC1000TB
BDI # 1282573
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
4
PHP 3SPC1000TB
Description
PHP 3SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 3SPC1000TB
BDI # 1282572
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
3