PHP 4-8V2240-J
Description
PHP 4-8V2240-J PULLEY ; NON-RETURNABLE
Part # PHP 4-8V2240-J
BDI # 1283751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4
PHP 6-8V1600-J
Description
PHP 6-8V1600-J PULLEY ; NON-RETURNABLE
Part # PHP 6-8V1600-J
BDI # 1283777
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
6
PHP 112-14M-40RSB
Description
PHP 112-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 112-14M-40RSB
BDI # 1290060
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
PHP 1SPZ450TB
Description
PHP 1SPZ450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPZ450TB
BDI # 1282777
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
1
PHP 8SPZ400TB
Description
PHP 8SPZ400TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPZ400TB
BDI # 1282776
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.906
Outside Diameter - Millimeter:
404
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3030
Number of Grooves:
8