48XH300-F

COMPARE

48XH300-F

Description
48XH300 SYNCHRONOUS PULLEY

TB WOODS

Part # 48XH300

BDI # 981385

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
48XH200-F

COMPARE

48XH200-F

Description
48XH200 SYNCHRONOUS PULLEY

TB WOODS

Part # 48XH200

BDI # 989525

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | QD Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY