Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.06
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.06
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
479.806
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed