14MPC-38S-125X1.500 MPB
Description
14MPC38S125MPB SYNCHRONOUS PULLEY
Part # 14MPC38S125MPB
BDI # 985310
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore
14MPC-38S-90X1.500 MPB
Description
14MPC38S90MPB SYNCHRONOUS PULLEY
Part # 14MPC38S90MPB
BDI # 982256
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore