Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Face Width - Millimeter:
82.55
Face Width - Inch:
3.25
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley