W64-8M-60-SF

COMPARE

W64-8M-60-SF

Description
W648M60 SYNCHRONOUS PULLEY

TB WOODS

Part # W648M60

BDI # 986112

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-8M-85-SF

COMPARE

P64-8M-85-SF

Description
P648M85 SYNCHRONOUS PULLEY

TB WOODS

Part # P648M85

BDI # 990172

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY