Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.82
Outside Diameter - Millimeter:
147.828
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
1922V
Bushing Size:
SK
Number of Grooves:
1
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
134.874
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
6