14MPC-37S-125X1.500 MPB
Description
14MPC37S125MPB SYNCHRONOUS PULLEY ; POR
Part # 14MPC37S125MPB
BDI # 993050
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Rough Bore
14MPC-37S-90X1.500 MPB
Description
14MPC37S90MPB SYNCHRONOUS PULLEY ; POR
Part # 14MPC37S90MPB
BDI # 982645
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Rough Bore