P44-20M-230 X 2-7/8 MPB
Description
P44-20M-230 X 2-7/8 MPB SYNC PULLEY
Part # P4420M230
BDI # 995015
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore