14MPC-180S-20-3525

COMPARE

14MPC-180S-20-3525

Description
14MPC180S20 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S20

BDI # 985297

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MPC-180S-37-4030

COMPARE

14MPC-180S-37-4030

Description
14MPC180S37 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S37

BDI # 982528

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MPC-180S-125-7060

COMPARE

14MPC-180S-125-7060

Description
14MPC180S125 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S125

BDI # 982891

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-180S-68-4535

COMPARE

14MPC-180S-68-4535

Description
14MPC180S68 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S68

BDI # 987091

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MPC-180S-90-6050

COMPARE

14MPC-180S-90-6050

Description
14MPC180S90 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC180S90

BDI # 988615

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY