8MX29S12-1108

COMPARE

8MX29S12-1108

Description
8MX29S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756367

TIMKEN

Part # 8MX29S12-1108

BDI # 24302524

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 16.002

Face Width - Inch: 0.63
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX29S21-1108

COMPARE

8MX29S21-1108

Description
8MX29S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756368

TIMKEN

Part # 8MX29S21-1108

BDI # 24302526

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY