P328M50-1210
Description
P328M50-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755446
Part # P328M50-1210
BDI # 24303078
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
4-3V-315-TB
Description
4-3V-315-TB V-BELT SHEAVE ; QD BUSHED 101758042
Part # 4-3V-315-TB
BDI # 24307327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
4
2-3V-300-TB
Description
2-3V-300-TB V-BELT SHEAVE ; QD BUSHED 101756973
Part # 2-3V-300-TB
BDI # 24305567
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
1
3-3V-315-TB
Description
3-3V-315-TB V-BELT SHEAVE ; QD BUSHED 101757695
Part # 3-3V-315-TB
BDI # 24306633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
3