8MX35S21-1610
Description
8MX35S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756427
Part # 8MX35S21-1610
BDI # 24302558
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
8MX35S36-1610
Description
8MX35S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756428
Part # 8MX35S36-1610
BDI # 24302560
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
8MX35S12-1610
Description
8MX35S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756426
Part # 8MX35S12-1610
BDI # 24302556
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed