14MX33S20-2012
Description
14MX33S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756409
Part # 14MX33S20-2012
BDI # 24301894
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed