8MX112S21-2517
Description
8MX112S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756654
Part # 8MX112S21-2517
BDI # 24302474
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
21
P1128M30-2517
Description
P1128M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755788
Part # P1128M30-2517
BDI # 24302822
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
30