14MX43S20-2517
Description
14MX43S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756491
Part # 14MX43S20-2517
BDI # 24301952
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed