14MX56S37-3525
Description
14MX56S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756548
Part # 14MX56S37-3525
BDI # 24302000
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
14MX56S20-3525
Description
14MX56S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756547
Part # 14MX56S20-3525
BDI # 24301998
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
14MX56S68-3525
Description
14MX56S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756549
Part # 14MX56S68-3525
BDI # 24302002
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed