14MX45S90-3525
Description
14MX45S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756506
Part # 14MX45S90-3525
BDI # 24301966
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX43S90-3525
Description
14MX43S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756494
Part # 14MX43S90-3525
BDI # 24301958
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed