P6414M85-3535
Description
P6414M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755661
Part # P6414M85-3535
BDI # 24303504
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed