TB28XH200
Description
TB28XH200 TIMING PULLEY ; TAPER BUSHED 101755975
Part # TB28XH200
BDI # 24303960
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
TB28XH300
Description
TB28XH300 TIMING PULLEY ; TAPER BUSHED 101755976
Part # TB28XH300
BDI # 24303962
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
W4014M65-3535
Description
W4014M65-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756100
Part # W4014M65-3535
BDI # 24304293
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
W4014M90-3535
Description
W4014M90-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756102
Part # W4014M90-3535
BDI # 24304297
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
W4414M120-3535
Description
W4414M120-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756108
Part # W4414M120-3535
BDI # 24304309
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed