10-C-240-TB
Description
10-C-240-TB V-BELT SHEAVE ; QD BUSHED 101759757
Part # 10-C-240-TB
BDI # 24304777
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
10-C-300-TB
Description
10-C-300-TB V-BELT SHEAVE ; QD BUSHED 101759759
Part # 10-C-300-TB
BDI # 24304781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
P14414M115-4545
Description
P14414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755794
Part # P14414M115-4545
BDI # 24302834
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
115
10-5V-2800-TB
Description
10-5V-2800-TB V-BELT SHEAVE ; QD BUSHED 101759657
Part # 10-5V-2800-TB
BDI # 24304569
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
8-5V-2800-TB
Description
8-5V-2800-TB V-BELT SHEAVE ; QD BUSHED 101759364
Part # 8-5V-2800-TB
BDI # 24309919
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
8