12-8V-3550-TB
Description
12-8V-3550-TB V-BELT SHEAVE ; QD BUSHED 101759809
Part # 12-8V-3550-TB
BDI # 24304893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
12
10-8V-3550-TB
Description
10-8V-3550-TB V-BELT SHEAVE ; QD BUSHED 101759690
Part # 10-8V-3550-TB
BDI # 24304655
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
10
P21614M170-6050
Description
P21614M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755847
Part # P21614M170-6050
BDI # 24302944
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P21614M115-6050
Description
P21614M115-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755845
Part # P21614M115-6050
BDI # 24302940
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P19214M170-6050
Description
P19214M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755829
Part # P19214M170-6050
BDI # 24302904
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170