6-5V-1130-E
Description
6-5V-1130-E V-BELT SHEAVE ; QD BUSHED 101758913
Part # 6-5V-1130-E
BDI # 24308983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.4
Outside Diameter - Millimeter:
391.16
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
10-B-124-E
Description
10-B-124-E V-BELT SHEAVE ; QD BUSHED 101759722
Part # 10-B-124-E
BDI # 24304677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10
P6814M40-E
Description
P6814M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755683
Part # P6814M40-E
BDI # 24303548
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
8-3V-1900-E
Description
8-3V-1900-E V-BELT SHEAVE ; QD BUSHED 101759307
Part # 8-3V-1900-E
BDI # 24309785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
8