P6020M170-M
Description
P6020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755647
Part # P6020M170-M
BDI # 24303476
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P6020M230-M
Description
P6020M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755648
Part # P6020M230-M
BDI # 24303478
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed