P8020M115-M
Description
P8020M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755730
Part # P8020M115-M
BDI # 24303642
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
P8020M170-M
Description
P8020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755731
Part # P8020M170-M
BDI # 24303644
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed