P8020M230-N
Description
P8020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755732
Part # P8020M230-N
BDI # 24303646
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
P8020M290-N
Description
P8020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755733
Part # P8020M290-N
BDI # 24303648
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed