PB14MX33S90
Description
PB14MX33S90 SYNCHRONOUS SPROCKET ; 101755894
Part # PB14MX33S90
BDI # 24303758
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
PB14MX33S68
Description
PB14MX33S68 SYNCHRONOUS SPROCKET ; 101755893
Part # PB14MX33S68
BDI # 24303756
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
PB14MX33S125
Description
PB14MX33S125 SYNCHRONOUS SPROCKET ; 101755892
Part # PB14MX33S125
BDI # 24303754
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore