24XH400-SF
Description
24XH400-SF TIMING PULLEY ; QD BUSHED 101756325
Part # 24XH400-SF
BDI # 24302246
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed