W3414M20-SK
Description
W3414M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756067
Part # W3414M20-SK
BDI # 24304227
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
F14MX34S20-SK
Description
F14MX34S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755359
Part # F14MX34S20-SK
BDI # 24302762
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
P3414M85-SK
Description
P3414M85-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755458
Part # P3414M85-SK
BDI # 24303102
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.853
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
F14MX34S37-SK
Description
F14MX34S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755360
Part # F14MX34S37-SK
BDI # 24302764
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
P3414M40-SK
Description
P3414M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755453
Part # P3414M40-SK
BDI # 24303092
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed